Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Yellow, Out of Service
Mfr # PL4006
Zoro # G8747207
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Post Color Yellow
- Belt Message Out of service
Product Information
- Brand Banner Stakes
- MFR # PL4006
- Zoro # G8747207
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Overall Height | 42 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Minimum Overall Height | 22 in |
Post Diameter | 2 1/2 in |
Height Adjustability | Adjustable Height |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Out of Service, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MPT-72-009)
- RADIANS XL High Visibility Vest, Silver (SV4GMXL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME3M6)
- Banner Stakes Traffic Safety