Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Yellow, Closed for Maint
Mfr # PL4007
Zoro # G8747216
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Belt Length 15 ft
- Post Height 22 in to 42 in Adjustable
Product Information
- Brand Banner Stakes
- MFR # PL4007
- Zoro # G8747216
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Overall Height | 42 in |
Post Diameter | 2 1/2 in |
Maximum Overall Height | 42 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Closed for Maintenance, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Sti Heater Kit (STI-6583)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- HY-KO No Smoking Sign 9.25" x 14", 12PK (A00811)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- Banner Stakes Traffic Safety