Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barricade System, Yellow, Caution
Mfr # PL4001
Zoro # G8747155
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4001
- Zoro # G8747155
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Overall Height | 42 in |
Overall Width | 16 1/2 in |
Overall Depth | 23 1/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Description
Belt Barrier System, Includes (5) PLUS Barricade Bases, (5) PLUS Barricade Retractable Tape Heads, (5) PLUS Barricade Stakes, Cart, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (G-ILD-IMPC5-03-M)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5110)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- BANNER STAKES QLine Retractable Dual Belt Barrier, Black Post, Yellow "Caution - Do Not Enter" (AL6102B-D)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- Banner Stakes Crowd Control