Shop All Wall Mounted Retractable Barriers
Banner Stakes
Mgnetic Belt Barrier, Auth Personnel Only
Mfr # MH5003
Zoro # G1585626
original price:
$194.99
2% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Message Authorized Personnel Only
- Includes (2) Suction Cups
- Color Black
- Width (In.) 6 1/4 in
- Finish Plastic
Product Information
- Brand Banner Stakes
- MFR # MH5003
- Zoro # G1585626
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 6 1/4 in |
Height (In.) | 4 3/4 in |
Belt Length | 30 ft |
Overall Height | 4 3/4 in |
Belt Width | 2 1/2 in |
Details
Belt Message | Authorized Personnel Only |
Includes | (2) Suction Cups |
Color | Black |
Finish | Plastic |
Belt Color | Yellow |
Mounting Style | Magnet |
Item | Magnetic Retractable Belt Barrier |
Type | Wall Mount |
Frame Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Number of Belts | 1 |
Reflectivity | Non-Reflective |
Includes Mounting Hardware | Included |
Frame Material | Plastic |
Legend | Authorized Personnel Only |
Belt Pattern | No Pattern |
Legend Color | Black |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Authorized Personnel Only, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, M, Charcoal Gray (1308)
- CLC WORK GEAR CLC R103X Rain Suit, XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R103X)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (9693XS)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- BANNER STAKES PLUS 15' Wall Mount System Red ''Do Not Enter-Arc Flash Boundary'' Retractable Belt Barrier PL4116 (466PL4116)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5110)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- Banner Stakes Wall Mounted Retractable Barriers