Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Wall Mount Barrier w/Light
Mfr # MH1509L
Zoro # G000690215
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Height (In.) 5 1/4 in
- Mounting Style Magnet, Suction Cup
- Width (In.) 3 in
Product Information
- Brand Banner Stakes
- MFR # MH1509L
- Zoro # G000690215
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 5 1/4 in |
Width (In.) | 3 in |
Overall Height | 5 1/4 in |
Details
Belt Color | Red |
Mounting Style | Magnet, Suction Cup |
Finish | Matte |
Belt Message | Danger - Keep Out |
Item | Magnetic Wall Mount Barrier w/Light |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Type | Magnetic Wall Mount Barrier |
Color | Black |
Frame Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend | Danger Keep Out |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Finish | Matte |
Description
Magnetic Wall Mount Barrier w/Light, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Red, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Overall Height 5 1/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- BANNER STAKES Magnetic Belt Barrier, 7', Caution/Cuidado (MH7002)
- BANNER STAKES 30' Yellow ''Closed for Maintenance'' Magnetic Wall Mount Belt Barrier MH5006 (466MH5006)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 15 ft. Caution Belt (WMX140-YW-CAUYB-F-S-150)
- Banner Stakes Crowd Control