Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Wall Mount Barrier, Matte
Mfr # MH1501
Zoro # G900690209
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Magnet
- Width (In.) 3 in
- Belt Length 15 ft
- Includes (2) Suction Cups
- Finish Matte
Product Information
- Brand Banner Stakes
- MFR # MH1501
- Zoro # G900690209
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 3 in |
Belt Length | 15 ft |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Belt Width | 2 1/2 in |
Details
Mounting Style | Magnet |
Includes | (2) Suction Cups |
Item | Magnetic Wall Mount Barrier |
Finish | Matte |
Color | Black |
Belt Message | Caution |
Type | Magnetic Wall Mount Barrier |
Belt Color | Yellow |
Legend Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend | Caution |
Frame Color | Black |
Belt Pattern | No Pattern |
Frame Finish | Matte |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Magnetic Wall Mount Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOPREMIUM 3 Layers Dustproof Facial Protective Cover Disposable Face Mask - 50 Piece (GO100364)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- STAIRMASTER Stair Nosing, Black, 60" W, 3" D (333FT5)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow Belt (SM450Y-YW110)
- Banner Stakes Crowd Control