Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, Forklift Traffic
Mfr # MH5013
Zoro # G1585556
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Orange
- Belt Message Danger Forklift Traffic
- Includes (2) Suction Cups
- Mounting Style Magnet
Product Information
- Brand Banner Stakes
- MFR # MH5013
- Zoro # G1585556
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 3/4 in |
Width (In.) | 6 1/4 in |
Overall Height | 4 3/4 in |
Belt Width | 2 1/2 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Orange |
Belt Message | Danger Forklift Traffic |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Finish | Plastic |
Type | Wall Mount |
Color | Black |
Legend | Danger - Forklift Traffic |
Frame Color | Black |
Number of Belts | 1 |
Frame Material | Plastic |
Includes Mounting Hardware | Included |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor, Outdoor |
Reflectivity | Non-Reflective |
Legend Color | Black |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Orange, Belt Pattern No Pattern, Legend Danger - Forklift Traffic, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110G)
- TONY LAMA BOOT CO 8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 85 EE)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier (466MH1502L)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- BANNER STAKES Mgnetic Belt Barrier, Auth Personnel Only (MH5003)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- Banner Stakes Wall Mounted Retractable Barriers