Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, DoNotEnter ArcFlsh
Mfr # MH7010
Zoro # G3371980
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Red
- Belt Message Do Not Enter Arc Flash Boundary
- Includes (2) Suction Cups
- Mounting Style Magnet
Product Information
- Brand Banner Stakes
- MFR # MH7010
- Zoro # G3371980
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Width (In.) | 3 5/16 in |
Height (In.) | 4 3/8 in |
Overall Height | 4 3/8 in |
Belt Width | 2 1/2 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Red |
Belt Message | Do Not Enter Arc Flash Boundary |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Color | Black |
Finish | Plastic |
Type | Wall Mount |
Belt Pattern | No Pattern |
Reflectivity | Non-Reflective |
Number of Belts | 1 |
Legend | Do Not Enter - Arc Flash Boundary |
Includes Mounting Hardware | Included |
Frame Material | Plastic |
Legend Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Xxxl Deerskin Driver Glove (4085)
- 3M DBI-SALA Self-Rescue Backpack, 100 ft L, 1Leg (3320052)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, S, Fits Chest 36" (600-GR-S)
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- BANNER STAKES Magnetic Belt Barrier, 7', Clsd for Maint (MH7006)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- MONTOUR LINE Retractable Belt Barrier YW Magnetic Wall Mount 9' Y Ref. Belt (M) (WMX140-YW-YRH-M-M-90)
- Banner Stakes Wall Mounted Retractable Barriers