Shop All Wall Mounted Retractable Barriers
Banner Stakes
Belt Barrier, Matte, Red Belt
Mfr # MH5009L
Zoro # G7896966
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message Danger - Keep Out
- Includes (2) Suction Cups, Light Kit with Red Strobe Light
- Mounting Style Magnet, Suction Cup
Product Information
- Brand Banner Stakes
- MFR # MH5009L
- Zoro # G7896966
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 7 in |
Width (In.) | 4 in |
Overall Height | 7 in |
Details
Item | Belt Barrier w/Light Kit |
Belt Color | Red |
Belt Message | Danger - Keep Out |
Includes | (2) Suction Cups, Light Kit with Red Strobe Light |
Mounting Style | Magnet, Suction Cup |
Color | Red |
Type | Wall Mount Magnetic |
Finish | matte |
Frame Color | Black/Red |
Includes Mounting Hardware | Included |
Frame Finish | Matte |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend | Danger Keep Out |
Description
Belt Barrier w/Light Kit, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend Danger Keep Out, Frame Color Black/Red, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Sweatband, Black, Universal (N10SB)
- NMC Lock-Out I.D. Labels (IDL1)
- BADGER Fire Extinguisher, 120B:C, Dry Chemical, 20 lb (B20P)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 2XL (O72CX2)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1503)
- BANNER STAKES 7' Yellow ''Cleaning in Progress'' Magnetic Wall Mount Belt Barrier MH7004 (466MH7004)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier MH1502 (466MH1502)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' Black White Horzntl Stripe Belt (WM115-PS-BWH-F-S-85)
- Banner Stakes Crowd Control