Shop All Crowd Control Post & Ropes
Banner Stakes
Belt Barrier, Danger Keep Out
Mfr # PL4114
Zoro # G1874699
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Red
- Belt Width 2 1/2 in
- Type Wall Mount Single Line Belt
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
Product Information
- Brand Banner Stakes
- MFR # PL4114
- Zoro # G1874699
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Color | Red |
Belt Message | DANGER KEEP OUT |
Type | Wall Mount Single Line Belt |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Number of Belts | 1 |
Legend | Danger Keep Out |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 7, 1 Pair (GK011B/7)
- ANSELL Dura Flock, Flock-Lined Nitrile Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (MFXDFK608XL)
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. White Plastic Chain (50001-50)
- Banner Stakes Crowd Control