Shop All Crowd Control Post & Ropes
Banner Stakes
Belt Barrier, Closed for Maintenance
Mfr # PL4112
Zoro # G1874717
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
- Mounting Style Anchors, Screws
Product Information
- Brand Banner Stakes
- MFR # PL4112
- Zoro # G1874717
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Closed for Maintenance |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Type | Wall Mount Single Line Belt |
Number of Belts | 1 |
Legend | Closed for Maintenance |
Reflectivity | Non-Reflective |
Includes Mounting Hardware | Included |
Belt Pattern | No Pattern |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Closed for Maintenance, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Polycarbonate, 5 IR (S32152)
- EAGLE MFG Spill Containment Berm, 32-1/4 in.L (T8102)
- CONDOR Disp Lens Clng Stn, Sm, Antfg, Antstc (44X058)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXL)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System, Red, 15 ft. L (PL4097)
- Banner Stakes Crowd Control Post & Ropes