Shop All Crowd Control Post & Ropes
Banner Stakes
Barrier System, Closed for Maintenance
Mfr # PL4090
Zoro # G1874936
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
- Belt Color Yellow
Product Information
- Brand Banner Stakes
- MFR # PL4090
- Zoro # G1874936
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Belt Width | 2 1/2 in |
Base Height | 4 3/4 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Closed for Maintenance |
Belt Material | Polyester Fabric |
Includes | 15 ft Retractable Belt, Base |
Number of Belts | 1 |
Post Color | Yellow |
Legend | Closed for Maintenance |
Resistance Properties | Rust Resistant |
Belt Pattern | No Pattern |
Legend Color | Black |
Description
Barrier Post with Belt, Maximum Overall Height 42 in, Legend Closed for Maintenance, Legend Color Black, Number of Belts 1, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Includes 15 ft Retractable Belt, Base, Minimum Overall Height 22 in, Post Material Plastic, Base Type Fillable with Water or Sand, Base Material Plastic, Resistance Properties Rust Resistant, Height Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- SPEAKMAN Drench Shower with Face/Eyewash, Green (SE-1200)
- ENPAC Stinger Econo-Berm, 8 L x 6 W x 1 ft. H (48-861-AS)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- BANNER STAKES PLUS Barrier Set X5, Arc Flash Bndry, Red (PL4597)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Gray Belt (QM550B-GY110)
- Banner Stakes Crowd Control