Shop All Proximity Sensors
Banner
Rugged Nickel Plated Metal Fixed-Distance Slot 10-30V-Dc Proximity Sensor
Mfr # SLM80B6Q
Zoro # G506113041
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 10 V-DC
Product Information
- Brand Banner
- MFR # SLM80B6Q
- Zoro # G506113041
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- IFM Capacitive 10-36V-Dc Proximity Sensor (KQ6004 KQ-3120NFPKG/2T/0.04M/AS)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230SAPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- Banner Proximity Sensors