Shop All File Boxes
Bankers Box
Storage, Letter/Legal, PK12
Mfr # 1277601
Zoro # G5008915
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.5"
- Closure Lift-Off Lid
- Width 12.5"
- Depth 16.25"
Product Information
- Brand Bankers Box
- MFR # 1277601
- Zoro # G5008915
- UPC # 043859570836
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.5" |
Width | 12.5" |
Depth | 16.25" |
Inside Width | 12" |
Inside Height | 10" |
Inner Depth | 15" |
Details
Item | STOR/FILE(TM) Basic-Duty Storage Boxes |
Closure | Lift-Off Lid |
Color | Kraft/Green |
Material | 2-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Load Capacity | 450 lb |
Includes | (12) Lids |
Features | Value Pack—Stock up and save! |
Handle | Side Hand Holes |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Number of Bins | 1 |
Box Style | Basic Set-Up |
Description
STOR/FILE(TM) Basic-Duty Storage Boxes, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- BROWNLINE Monthly Desk Pad Calendar (C181700)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- BANKERS BOX Banker Box, Ltr/Lgl, StringBttn, PK12 (00025)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- STOREX Storage Box With Lock, 2 PK (61178U02C)
- Bankers Box File Boxes