Shop All File Boxes
Bankers Box
Storage File Box, 10"H x 15"W x 24"D, PK12
Mfr # 00705
Zoro # G5009177
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.75"
- Closure Two Flaps
- Width 15.25"
- Depth 24.13"
Product Information
- Brand Bankers Box
- MFR # 00705
- Zoro # G5009177
- UPC # 077511007057
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.75" |
Width | 15.25" |
Depth | 24.13" |
Size | Legal |
Overall Height | 10 3/4 in |
Overall Width | 15 1/4 in |
Inside Width | 15" |
Inside Height | 10" |
Inner Depth | 24" |
Overall Depth | 24 1/8 in |
Description
File Box, File Size Legal, Stacking Capacity 550 lb, Color Blue, White, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- CARL MFG Paper Trimmer, Rotary, White, 18" (12218)
- JOHNS MANVILLE INTL R30 24x48 Kraft Batt (K1243)
- BANKERS BOX Storage, Letter/Legal, PK12 (1277601)
- BANKERS BOX STOR/FILE Med Duty Storage Boxes, Letter, 12"x25.38"x10.25", Wht, PK20 (0070110)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- Bankers Box File Boxes