Shop All Moving Cartons
Bankers Box
Moving Box Kit, PK12
Mfr # 7716401
Zoro # G5259558
product price: $62.45
/pk 12, $5.20/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"; 15"
- Inside Width 15"; 18"
- Includes (8) Small (15" x 12" x 10") Boxes with Lift-Off Lids; (4) Medium (18" x 15" x 14") Boxes with Lift-Off Lids
- Color Brown Kraft/Blue
- Material 32 ECT B-Flute Corrugated Fiberboard
Product Information
- Brand Bankers Box
- MFR # 7716401
- Zoro # G5259558
- UPC # 043859683956
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 12"; 15" |
Inside Width | 15"; 18" |
Carton Height | 10"; 14" |
Size Type | Small; Medium |
Details
Item | Half Slotted Container (HSC) |
Includes | (8) Small (15" x 12" x 10") Boxes with Lift-Off Lids; (4) Medium (18" x 15" x 14") Boxes with Lift-Off Lids |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Closure Type | Lift-Off Lid |
Description
Moving Box Kit,PK12, Package Quantity 12
- •Quick assembly with no tape required, so you can easily assemble the boxes.
- •Durable, unique double wall construction for extra strength on sides and bottom using strong 32 ECT B-Flute Kraft corrugated board.
- •Built in handles are reinforced, make it simple to carry and move your boxes.
- •Convenient lift-off lid allows quick access to your items when needed but the lid stays secure while transporting your moving boxes.
- •Recyclable, stackable, and reusable strong moving boxes are easier to keep organized in stacks, quick to break down as needed, and store flat until ready to reuse.
- •With 100+ years of experience, Bankers Box is a brand built with your moving projects in mind, offering strength and reliability to protect your more valuable items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- TOPS BUSINESS FORMS FOLDER, NOTES, AST, LTR, 30PK (45269)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW BLACK (TK-5242K)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- BANKERS BOX Classic Storage Box, Medium, PK8 (7717201)
- BANKERS BOX Moving Boxes, L, PK15 (7714001)
- BANKERS BOX Large Moving Box, PK6 (FEL0062901)
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 16"x16"x15", Brown (280728)
- Bankers Box Mailing Tubes & Cartons