Shop All File Boxes
Bankers Box
Hvy Dty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blu, PK2
Mfr # 0086202
Zoro # G4137565
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.5"
- Closure Lift-Off Lid
- Width 14"
- Depth 17.38"
Product Information
- Brand Bankers Box
- MFR # 0086202
- Zoro # G4137565
- UPC # 43859732074
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.5" |
Width | 14" |
Depth | 17.38" |
Size | Letter/Legal |
Inside Width | 11.75" |
Inside Height | 10.4" |
Inner Depth | 14.5" |
Maximum Stacking Height | 5 |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | Clear/Blue |
Material | Polypropylene |
Standards | TAA Compliant |
Weight | 6.75 lbs |
Handle | Side Lip Grips |
Fastener Style | Latch |
Strength | Heavy-Duty |
Number of Bins | 1 |
Box Type | File Storage |
Description
Bankers Box® Heavy Duty Plastic File Storage, Letter/Legal Files, 14" x 17.38" x 10.5", Clear/Blue, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, White, 2000 Count (729302)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- ZORO SELECT Foam Cord, 30 ft. L, 3/8" dia., Black (ZUSA287375-30)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- BANKERS BOX Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20 (1277008)
- BANKERS BOX Banker Box, For Binder, Wht/Blu, PK12 (73301)
- BANKERS BOX Storage File Box, 9x4x24, PK12 (00706)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- OXFORD Index Card File Box, For 5 x 8 Cards, Blk (OXF01581)
- Bankers Box File Boxes