Shop All File Boxes
Bankers Box
Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue
Mfr # 0086301
Zoro # G4140681
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11.06"
- Closure Lift-Off Lid
- Width 14.25"
- Depth 8.63"
Product Information
- Brand Bankers Box
- MFR # 0086301
- Zoro # G4140681
- UPC # 43859729951
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11.06" |
Width | 14.25" |
Depth | 8.63" |
Size | Letter |
Inside Height | 10.75" |
Inside Width | 11.75" |
Maximum Stacking Height | 5 |
Inner Depth | 6.75" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | Clear/Blue |
Material | Polypropylene |
Standards | TAA Compliant |
Weight | 2.03 lbs |
Number of Bins | 1 |
Strength | Heavy-Duty |
Box Type | File Tote |
Handle | Top Lift-Up Grip |
Fastener Style | Latch |
Description
Bankers Box® Heavy-Duty Portable File Box, Letter Files, 14.25" x 8.63" x 11.06", Clear/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- BUSINESS SOURCE Steno Notebook, White (BSN26740)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BANKERS BOX Storage File Box, White, PK4 (FEL0001103)
- BANKERS BOX Corrugated Shelf Bin, White/Blue, Corrugated Paper, 12.8 in W x 10.5 in H, 12 PK (4662401)
- BANKERS BOX Quick/Stor Box, 12"x15-1/4"x10-1/4", 4CT, White/Blue PK (FEL0078907)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- Bankers Box File Boxes