Shop All Magazine Racks
Bankers Box
Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12
Mfr # 07223
Zoro # G4052560
product price: $33.79
/pk 12, $2.82/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Wood Grain
- Height 11.5"
- Width 4"
- Depth 9"
- For Use With Brochures; Catalogs; File Folders; Magazines; Project Binders
Product Information
- Brand Bankers Box
- MFR # 07223
- Zoro # G4052560
- UPC # 10077511072236
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 11.5" |
Width | 4" |
Depth | 9" |
Details
Item | Magazine Files |
Color | White/Wood Grain |
For Use With | Brochures; Catalogs; File Folders; Magazines; Project Binders |
Material | Corrugated Cardboard |
Weight | 3.67 lbs |
Description
Bankers Box® Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Chocolate (391929NQE)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- SUNEX Sunex Tools 9710M 0.38Dr Met. Crows Foot Set (SUU-9710M)
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- SAFCO Literature Organizer, 72 Compartments, Blk (9241BLR)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- Bankers Box Magazine Racks