Shop All Moving Cartons
Bankers Box
Classic Storage Box, Medium, PK8
Mfr # 7717201
Zoro # G5426508
product price: $52.99
/pk 8, $6.62/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 15"
- Includes (8) Lift-Off Lids (One Lid/Box)
- Color Brown Kraft/Blue
- Material 32 ECT B-Flute Corrugated Fiberboard
Product Information
- Brand Bankers Box
- MFR # 7717201
- Zoro # G5426508
- UPC # 043859680672
- Country of Origin United States
- Category Moving Cartons
Dimensions
Inside Length | 18" |
Inside Width | 15" |
Width | 15" |
Size | Medium |
Height | 14" |
Length | 18" |
Carton Height | 14" |
Size Type | Medium |
Details
Item | Half Slotted Container (HSC) |
Includes | (8) Lift-Off Lids (One Lid/Box) |
Color | Brown Kraft/Blue |
Material | 32 ECT B-Flute Corrugated Fiberboard |
Weight | 15.6 lbs |
Closure Type | Lift-Off Lid |
Description
Classic Storage Box,Medium,PK8, Package Quantity 8
- •Quick assembly with no tape required, so you can easily assemble the boxes.
- •Durable, unique double wall construction for extra strength on sides and bottom using strong 32 ECT B-Flute Kraft corrugated board.
- •Built in handles are reinforced, make it simple to carry and move your boxes.
- •Convenient lift-off lid allows quick access to your items when needed but the lid stays secure while transporting your moving boxes.
- •Recyclable, stackable, and reusable strong moving boxes are easier to keep organized in stacks, quick to break down as needed, and store flat until ready to reuse.
- •With 100+ years of experience, Bankers Box is a brand built with your moving projects in mind, offering strength and reliability to protect your more valuable items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Horizontal, 2.38 x 3.38, PK100 (CLI88607)
- C-LINE PRODUCTS Business Card Holder, Poly with Tabs, Holds 20 CardsPage, 11 x 8 12, 5PK Set of 5 PK, 25PK (61117-BX)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- BANKERS BOX Box, Lift-Off Lid, 12-3/4"Wx16-1/2"Dx10-2/5"H, 8/CT, Kraft PK (FEL7710201)
- BANKERS BOX Box, Lift-Off Lid, 13-1/10"Wx20-1/10"Dx12-2/5"H, 8/CT, Kraft PK (FEL7710301)
- BANKERS BOX Classic Small Moving Boxes, PK15 (7714209)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- BOX BLANKET, MOVING, 72X80 STD PK (BOXMB7280S)
- Bankers Box Mail Supplies