Shop All Pens
Bankers Box
Bankers Box, Letter, PK4
Mfr # 00784
Zoro # G5009070
product price: $41.19
/pk 4, $10.30/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Tip Size Letter
- Barrel Material 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Green Certification or Other Recognition SFI
- Features Corrugated
Product Information
- Brand Bankers Box
- MFR # 00784
- Zoro # G5009070
- UPC # 077511007842
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Letter |
Inner Height | 9.75" |
Inner Width | 12.25" |
File Size Format | Letter |
Inner Depth | 15" |
Width | 12.63" |
Height | 10" |
Depth | 15.63" |
Description
HANG'N'STOR(TM) Medium-Duty Storage Boxes, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OFFICEMATE INTERNATIONAL Recycled Hardboard Clipboard, 1in Capacity, Holds 8.5 X 11, Brown, 3PK (8350583130)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BANKERS BOX Bankers Box, 10-1/2x4-1/2x23-1/4, PK12 (00005)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- PENTEL Porous Point Pen, Fine 0.7 mm, Black PK12 (PENS520A)
- Bankers Box Pens