Shop All File Boxes
Bankers Box
Bankers Box Drawer, Letter, Blk, PK6
Mfr # 00511
Zoro # G2957044
product price: $315.99
/pk 6, $52.67/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10 1/2 in
- Width 12 in
- Depth 24 in
- Color Black
Product Information
- Brand Bankers Box
- MFR # 00511
- Zoro # G2957044
- UPC # 077511005114
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10 1/2 in |
Width | 12 in |
Depth | 24 in |
Overall Height | 10 1/2 in |
Overall Width | 12 in |
Overall Depth | 24 in |
Details
Item | File Box |
Color | Black |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Stacking Capacity | Daily Access, Stackable up to (10) High |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
File Orientation | Horizontal and Vertical |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Letter, Height 10 1/2 in, Width 12 in, Depth 24 in, Stacking Capacity Daily Access, Stackable up to (10) High, Color Black, Material Steel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- OREGON Yellow Marking Crayons, PK 12 (295363)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- BANKERS BOX Heavy Duty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blue (0086201)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- BANKERS BOX Banker Box, Ltr/Lgl, 550Lb, PK12 (00789)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- BUSINESS SOURCE Storage Box, White, Cardboard (26753)
- Bankers Box File Boxes