Shop All File Boxes
Bankers Box
Archive, Storage File Box, White, PK4
Mfr # 00724303
Zoro # G5008976
product price: $32.99
/pk 4, $8.25/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.38"
- Closure Lift-Off Lid
- Width 12.75"
- Depth 16.5"
Product Information
- Brand Bankers Box
- MFR # 00724303
- Zoro # G5008976
- UPC # 043859514762
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.38" |
Width | 12.75" |
Depth | 16.5" |
Size | Letter/Legal |
Overall Width | 12 3/4 in |
Overall Height | 10 3/8 in |
Inside Width | 12" |
Inside Height | 10" |
Inner Depth | 15" |
Overall Depth | 16 1/2 in |
Description
File Box, File Size Legal, Stacking Capacity 850 lb, Color Blue, White, Material Corrugated Fiberboard, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor (80054)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 20/CT, White PK (FEL0070333)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- BANKERS BOX STOR/DRAWER Basic Space-Savings Storage Drawers, Legal Files, 16.75 x 19.5 x 11.5, White/Blue (00722)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 12 1/4 in W x 4 3/4 in H (2W256)
- Bankers Box File Boxes