Shop All Binders
Bankers Box
8-1/2 x 11" Binder Pack
Mfr # 48110
Zoro # G5008888
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Material Corrugated Fiberboard
- Height 4.38"
- Width 9.13"
- Size Letter
Product Information
- Brand Bankers Box
- MFR # 48110
- Zoro # G5008888
- UPC # 077511481109
- Country of Origin United States
- Category Binders
Dimensions
Height | 4.38" |
Width | 9.13" |
Size | Letter |
Depth | 11.38" |
File Size Format | Letter |
Inner Depth | 11".38" |
Inner Width | 9.13" |
Inner Height | 4.38" |
Details
Color | White/Blue |
Material | Corrugated Fiberboard |
Item | LIBERTY(R) BINDER-PAK(TM) |
Includes | (2) Rings; (1) Post |
Weight | 0.573 lbs |
Number of Bins | 1 |
Closure | Hinged Lid |
Strength | Medium-Duty |
Box Type | Stackable File Storage |
Box Style | Basic Set-Up |
Fastener Style | Snap |
Description
Item LIBERTY(R) BINDER-PAK(TM)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- TITAN SHEARS 7.5" MULTI-PURPOSE (TL12345)
- ZORO SELECT Stretch Wrap Dispenser, Core Size: 3" (5NVZ2)
- BANKERS BOX White Storage File Box, Pk12 (0073301)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79805)
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 3" Cap, 11x8.5, White, PK2 (79791)
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79986)
- AVERY Binder, Economy, Round Ring, 3", Black (03602)
- AVERY 1" Round Flexi-View Binders, Black (AVE17686)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- Bankers Box Binders