Shop All Trash Cans
Bankers Box
42 gal Waste & Recycling Bins, White
Mfr # FEL7320101
Zoro # G701827538
original price:
$69.69
5% off
new price: $65.89
/pk 10, $6.59/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal
- Color White
- Height 30.4"
- Width 18.4"
- Depth 18.4"
Product Information
- Brand Bankers Box
- MFR # FEL7320101
- Zoro # G701827538
- UPC # 43859690848
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30.4" |
Width | 18.4" |
Depth | 18.4" |
Details
Trash Container Capacity | 42 gal |
Color | White |
Item | Waste & Recycling Bins |
Features | Recyclable; Comfortable Handle; Foldable; Reusable |
Description
Waste/recycling bins are a great solution for your recycling and waste disposal needs. Strong, versatile, eco-friendly bins provide an alternative for waste disposal at events and gatherings whether at a trade show or a company picnic. This medium-size bin sets up in seconds and folds flat for easy storage and reuse. Easy 1-2-3 assembly with comfort handles also allows easy transportation. Bin lids are sold separately. Reusable, recyclable bins are made of corrugated paper and offer a 42-gallon capacity. Use trash liners (sold separately) that hold from 35 to 42 gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Crevice Tool (33-0326)
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (CSDH180)
- NU-CALGON Odor Neutralizer, HVACR Systems, White (61065)
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- SAFCO 6 gal Round Wastebasket, Black, 11-3/4" Dia, Open Top, Puncture-Resistant Steel, PVC (9740BL)
- BRONCO 32 gal Round Trash Can, Gray (84103223)
- SAFCO 17 gal Rectangular Prism Trash Can, Tan, Top Door, Plastic (9922TN)
- Bankers Box Trash Cans