Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # LSM300-20
Zoro # G108449371
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Screen Material 304 Stainless Steel
- Housing Material Polypropylene
- Color Black
- Mesh Size 20 mesh
Product Information
- Brand Banjo
- MFR # LSM300-20
- Zoro # G108449371
- UPC # 0791206065077
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3 in |
Mesh Size | 20 mesh |
Length | 12 3/16 in |
Port 2 Connection Size | 3 in |
Port 1 Connection Size | 3 in |
Details
Item | Y Strainer |
Screen Material | 304 Stainless Steel |
Housing Material | Polypropylene |
Color | Black |
Micron Rating | 841 micron |
Blow Off Port | 3/4 in |
Port 2 Connection Type | NPT |
Port 1 Connection Type | NPT |
Seal Material | EPDM |
Includes Screen | Yes |
Port 2 Gender | Female |
Maximum Pressure | 75 psi |
Port 1 Gender | Female |
Series | LS |
Description
Y Strainer, Pipe Size 3 in, Length 12 3/16 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 75 psi, Micron Rating 841 micron, Port 1 Connection Size 3 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3 in, Port 2 Connection Type NPT, Port 2 Gender Female
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-80)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-30)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-20)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- Banjo Y & Basket Strainers