Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # LS200-20
Zoro # G408449408
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Screen Material Stainless Steel
- Housing Material Polypropylene
- Mesh Size 20 mesh
- Length 7 3/16 in
Product Information
- Brand Banjo
- MFR # LS200-20
- Zoro # G408449408
- UPC # 0791206006803
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2 in |
Mesh Size | 20 mesh |
Length | 7 3/16 in |
Port 1 Connection Size | 2 in |
Port 2 Connection Size | 2 in |
Details
Item | Y Strainer |
Screen Material | Stainless Steel |
Housing Material | Polypropylene |
Maximum Pressure | 150 psi |
Seal Material | EPDM |
Port 2 Connection Type | NPT |
Series | LS |
Port 1 Connection Type | NPT |
Blow Off Port | 1 in |
Port 1 Gender | Female |
Micron Rating | 841 micron |
Includes Screen | Yes |
Port 2 Gender | Female |
Description
Y Strainer, Pipe Size 2 in, Length 7 3/16 in, Blow Off Port 1 in, Screen Material Stainless Steel, Mesh Size 20 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 150 psi, Micron Rating 841 micron, Port 1 Connection Size 2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 2 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH PRODUCTS 40 Tension Shower Rod (502S)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- BANJO Y STRAINER (LS200-12)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-20)
- BANJO Y STRAINER BODY, CAP (MLS222IBC)
- BANJO Y STRAINER (LSM300-12)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-40)
- SSI 4", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0400-150B1FT-4)
- Banjo Y & Basket Strainers