Shop All Electrically Actuated Ball Valves
Banjo
WELDED ELECTRIC VALVE
Mfr # MEVX300
Zoro # G308413554
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Glass-Filled Polypropylene
- Seal Material FKM
- Stem Material 316 Stainless Steel
- Connection Type Manifold Flange
Product Information
- Brand Banjo
- MFR # MEVX300
- Zoro # G308413554
- UPC # 0791206101027
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 6 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 3 in, Maximum Pressure - Operating 125 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 4 sec, Valve Construction One-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- Banjo Electrically Actuated Ball Valves