Shop All Pump Parts
Banjo
VALVE
Mfr # MPRV100-100
Zoro # G908415231
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Seal Material FKM
- Overall Length 5.84375 in
- Body Material Polypropylene
- Valve Type Pressure Spike Valve
Product Information
- Brand Banjo
- MFR # MPRV100-100
- Zoro # G908415231
- UPC # 0791206075199
- Country of Origin United States
- Category Pump Parts
Dimensions
Pipe Size | 1 in |
Overall Length | 5.84375 in |
Details
Item | Spike Valve |
Seal Material | FKM |
Body Material | Polypropylene |
Valve Type | Pressure Spike Valve |
Maximum Operating Pressure | 100 psi |
Mounting Orientation | 360 degree |
System of Measurement | Inch |
Description
Spike Valve, Body Material Polypropylene, Maximum Operating Pressure 100 psi, Mounting Orientation 360 degree, Overall Length 5.84375 in, Pipe Size 1 in, Seal Material FKM, System of Measurement Inch, Valve Type Pressure Spike Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- CAMPBELL Abs Well Seal, 4 In (PS4X1)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 112 Hot Wtr Mtr 1Gal (WMH-A-C-07-1)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33-BV)
- BANJO Poly Pump Rear Bracket (12703A)
- BANJO Poly Pump Body Assembly (12712A)
- BANJO Nozzle (VN100)
- BANJO Seal, Material FKM, Fits Brand Banjo Pumps (12713V)
- ARO Mtg Kit, 20547 (20547)
- ALFA LAVAL Service Kit C/Sc Epdm 25/35/45 Lkh (9611922182)
- BELL & GOSSETT Strainer (118036)
- Banjo Pump Parts