Shop All Inline Strainers
Banjo
T-Line Strainer, 1/2", 595 Microns
Mfr # LSTM050-30C
Zoro # G2585624
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 70 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Product Information
- Brand Banjo
- MFR # LSTM050-30C
- Zoro # G2585624
- UPC # 791206056723
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Height | 4 3/16 in |
Length | 3 1/32 in |
Connection Size | 1/2 in |
Mesh Size | 28 mesh |
Incoming Tube Size | 1/2 in |
Outgoing Tube Size | 1/2 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 191 psi, Length 3 1/32 in, Height 4 3/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Clear, Connection Gender Female, Connection Size 1/2 in, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 316, Maximum Pressure 100 psi, Maximum Temperature 70 Degrees F, Mesh Size 28 mesh, Micron Rating 595 micron, Outgoing Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1-1/2" BRASS NIPPLE (311-021)
- DIXON Crimp Cam/Groove, Coupler x Hose, 6", AL (G600-C-ALCR)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- BANJO Mini T-Strainer with Bowl (LSTM050BC)
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- BANJO T-Line Strainer, 3/4", 595 Microns (LSTM075-30C)
- BANJO T STRAINER (MLST150-80)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- Banjo Inline Strainers