Shop All Inline Strainers
Banjo
T-Line Stainer, 3/4", FNPT, 50 Mesh, Black
Mfr # LST075-50
Zoro # G2201166
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Product Information
- Brand Banjo
- MFR # LST075-50
- Zoro # G2201166
- UPC # 791206005264
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 3/4 in |
Length | 3 7/8 in |
Height | 9 1/16 in |
Width | 3 5/16 in |
Connection Size | 3/4 in |
Incoming Tube Size | 3/4 in |
Mesh Size | 48 mesh |
Outgoing Tube Size | 3/4 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 265 psi, Length 3 7/8 in, Height 9 1/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Black, Connection Gender Female, Connection Size 3/4 in, Includes Screen Yes, Incoming Tube Size 3/4 in, Material Grade 316, Maximum Pressure 300 psi, Maximum Temperature 150 Degrees F, Mesh Size 48 mesh, Micron Rating 297 micron, Outgoing Tube Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# CD0-097-000 (CD0-097-000SP)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- BANJO T-Line Stainer, 1 1/2", FNPT, 80 Mesh (LST150-80)
- BANJO T-Line Strainer Bowl (LST100-B)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- Banjo Inline Strainers