Shop All Inline Strainers
Banjo
T-Line Stainer, 1-1/4", FNPT, 30 Mesh
Mfr # LST125-30
Zoro # G0993352
original price:
$90.89
29% off
new price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Product Information
- Brand Banjo
- MFR # LST125-30
- Zoro # G0993352
- UPC # 791206005561
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1 1/4 in |
Height | 11 7/16 in |
Length | 5 1/4 in |
Width | 3 13/16 in |
Connection Size | 1 1/4 in |
Incoming Tube Size | 1 1/4 in |
Outgoing Tube Size | 1 1/4 in |
Mesh Size | 28 mesh |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 255 psi, Length 5 1/4 in, Height 11 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Black, Connection Gender Female, Connection Size 1 1/4 in, Includes Screen Yes, Incoming Tube Size 1 1/4 in, Material Grade 316, Maximum Pressure 300 psi, Maximum Temperature 150 Degrees F, Mesh Size 28 mesh, Micron Rating 595 micron, Outgoing Tube Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp310060 Gasket - Dip Tube (SP310060)
- LARSEN SUPPLY CO Price5084 H/C Cera Stem (S-832-3)
- BK RESOURCES Foot Valve Assembly, Splash M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFVSGS-G)
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- BANJO Polypropylene Line Strainers (LS212)
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- BANJO T STRAINER (MLST150-80)
- BANJO Mini T-Line Strainer, 3/4", 80 Mesh (LSTM075-80)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- Banjo Inline Strainers