Shop All Gaskets, Hardware, & O-Rings
Banjo
T-Bolt Flange Clamp, For Pipe Size 3
Mfr # FC300TB
Zoro # G709008410
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Clamp Band Material Stainless Steel
- For Pipe Size 3 in
- Install Torque 100 in-lb
- Maximum Torque 125 in-lb
Product Information
- Brand Banjo
- MFR # FC300TB
- Zoro # G709008410
- UPC # 0791206079838
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
For Pipe Size | 3 in |
Clamp Band Width | 0.875 in |
Details
Body Material | Stainless Steel |
Clamp Band Material | Stainless Steel |
Install Torque | 100 in-lb |
Maximum Torque | 125 in-lb |
For Port Type | Full |
Product Type | T-Bolt Flange Clamp |
For Use With | Manifold Flange Connections |
Bolt Material | Stainless Steel |
Item | T-Bolt Flange Clamp |
Clamp Band Material Grade | 304 |
Weight Capacity | 0.52 lb |
Description
T-Bolt Flange Clamp, Bolt Material Stainless Steel, Clamp Band Material Stainless Steel, Clamp Band Material Grade 304, Clamp Band Width 0.875 in, For Pipe Size 3 in, For Port Type Full, For Use With Manifold Flange Connections, Install Torque 100 in-lb, Maximum Torque 125 in-lb, Product Type T-Bolt Flange Clamp, Weight Capacity 0.52 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 3/8 Black Bushing (9118062)
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" (79010)
- SLOAN Ebv304A Solis Cvr/R/Sn Asm Closet Singl (0325300)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010BG)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- BANJO Gasket, T Line Strainer, 1-1/4-1-1/2 In (LST150-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- BANJO Gasket, For Mini T Line Strainer, 1/2-3/4 (LSTM050G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- DIXON Split Flange Gasket, EPDM, 4 in Nominal, 15/16 in Thick, Domestic (FLG400E)
- Banjo Plumbing Parts & Accessories