Shop All Plumbing Parts
Banjo
Screen, 40 Mesh, Y Strainer, 1 - 1 1/4 In.
Mfr # LS140
Zoro # G2293803
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 - 1 1/4"
- Type 40 Mesh, For Y Strainer
- For Use With Mfr. No. LS100-40, LS125-40
- Color Brown
- Length 5 1/4 in
Product Information
- Brand Banjo
- MFR # LS140
- Zoro # G2293803
- UPC # 791206006537
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1 - 1 1/4" |
Length | 5 1/4 in |
Diameter | 1 3/4 in |
Mesh Size | 35 mesh |
Details
Type | 40 Mesh, For Y Strainer |
For Use With | Mfr. No. LS100-40, LS125-40 |
Item | Mix110A-3 Cp Mixer/Trim Plate Kit 4In. |
Color | Brown |
Strainer Type | Mesh |
Screen Material | 316 Stainless Steel |
Compatible Mfr. Model Number | LS100-40, LS125-40 |
Micron Rating | 420 micron |
Compatible Grainger Part Number | 3DUA1, 3DUA6 |
Description
Strainer Screen, Mesh Size 35 mesh, Micron Rating 420 micron, Diameter 1 3/4 in, Length 5 1/4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Color Brown, Compatible Mfr. Model Number LS100-40, LS125-40, Compatible with Grainger Part Number 3DUA1, 3DUA6, For Use With LS125-40, Mfr. No. LS100-40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- DMI 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0618)
- GERBER Toilet Tank, Pressure Assist, Single Flush (GUF28380)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Brass (D328-01)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- BANJO Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In. (LS120)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- BANJO Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In. (LS280)
- BANJO Screen, 50 Mesh, Y Strainer, 1 1/2 - 2 In. (LS250)
- ASCO Rebuild Kit For 8262 (304354-J)
- Banjo Plumbing Parts