Shop All Plumbing Parts
Banjo
Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In.
Mfr # LS120
Zoro # G1046552
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 - 1 1/4"
- Type 20 Mesh, For Y Strainer
- For Use With Mfr. No. LS100-20, LS125-20
- Length 5 1/4 in
- Color Yellow
Product Information
- Brand Banjo
- MFR # LS120
- Zoro # G1046552
- UPC # 791206006445
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1 - 1 1/4" |
Length | 5 1/4 in |
Mesh Size | 20 mesh |
Diameter | 1 5/8 in |
Details
Type | 20 Mesh, For Y Strainer |
For Use With | Mfr. No. LS100-20, LS125-20 |
Item | Screen |
Color | Yellow |
Micron Rating | 841 micron |
Compatible Mfr. Model Number | LS100-20, LS125-20 |
Strainer Type | Mesh |
Screen Material | 316 Stainless Steel |
Compatible Grainger Part Number | 3DTZ9, 3DUA5 |
Description
Strainer Screen, Mesh Size 20 mesh, Micron Rating 841 micron, Diameter 1 5/8 in, Length 5 1/4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Color Yellow, Compatible Mfr. Model Number LS100-20, LS125-20, Compatible with Grainger Part Number 3DTZ9, 3DUA5, For Use With LS125-20, Mfr. No. LS100-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- PLUMB PAK Faucet Aerator Std Hose Thread (PP800-17)
- ZORO SELECT 1" x 3/8" Malleable Iron Hex Bushing Class 150 (5P516)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74064LF)
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- BANJO Screen, 80 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1580)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST530)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- BANJO Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In. (LS720)
- ZURN PEX Zurn Pipe Adapter, 1/2 x 3/4 in, Barb x MPT, Brass, 80 to 160 psi Pressure (QQMC34GX)
- Banjo Plumbing Parts & Accessories