Shop All Engine Driven Pumps
Banjo
Pump, Engine Driven, 5-1/2 HP, Poly
Mfr # 200PH-5
Zoro # G3349665
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Polypropylene
- Material of Construction Polypropylene
- Engine/Motor Type Gas
- GPM of Water @ 20 Ft. of Head 190
- GPM of Water @ 100 Ft. of Head 78
Product Information
- Brand Banjo
- MFR # 200PH-5
- Zoro # G3349665
- UPC # 791206032178
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Length | 19-1/4" |
Width | 9" |
Engine Size | 160 cc |
Height | 13" |
Overall Length | 19 1/4 in |
Inlet Dia. | 2 in |
Overall Height | 13 in |
Discharge Dia. | 2 in |
Overall Width | 9 in |
Description
Engine Driven Utility Pump, Engine Size 160 cc, HP 5 1/2 hp, Tank Capacity 0.82 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Flow Rate @ 10 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 190 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Flow Rate @ 60 Ft. of Head 140 gpm, Flow Rate @ 80 Ft. of Head 115 gpm, Max. Head 120 ft, Max. Suction Lift 12 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Visi Float Flow Meter 6-5 Scfh Air (VFA-3-SSV)
- DAYTON Brass 1/8 HP Centrifugal Pump 115V (5PXX3)
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- TSURUMI 4" 11 HP Honda Powered Trash Pump (EPT3-100HA)
- Banjo Engine Driven Pumps