Shop All Engine Driven Pumps
Banjo
Pump, Engine Driven, 3-1/2 HP, Cast Iron
Mfr # 200PI-3
Zoro # G2745574
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Suction Lift 12 ft
- GPM of Water @ 80 Ft. of Head 45
- GPM of Water @ 30 Ft. of Head 135
- GPM of Water @ 90 Ft. of Head 35
- Temp. Range 32 Degrees to 150 Degrees F
Product Information
- Brand Banjo
- MFR # 200PI-3
- Zoro # G2745574
- UPC # 791206032291
- Country of Origin China
- Category Engine Driven Pumps
Dimensions
Engine Size | 127 cc |
Height | 14" |
Length | 20" |
Width | 12" |
Overall Length | 20 in |
Discharge Dia. | 2 in |
Overall Width | 12 in |
Inlet Dia. | 2 in |
Overall Height | 14 in |
Description
Engine Driven Utility Pump, Engine Size 127 cc, HP 3 1/2 hp, Tank Capacity 0.75 gal, Ignition Type Solid State, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Viton, Frame Material Cast Iron, Flow Rate @ 10 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 150 gpm, Flow Rate @ 40 Ft. of Head 120 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Flow Rate @ 80 Ft. of Head 45 gpm, Max. Head 100 ft, Max. Suction Lift 12 ft, Maximum Self-Priming Lift 12 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXK2)
- DAYTON Pump, Compact Submersible, 1/20 HP (2HNN9)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 34 1 P (WMT2-A-C-03-1)
- SPRINGER PARTS U1 220 Oil Seal, Gear Case Cover; Replaces Waukesha Cherry-Burrell Part# STD-030-006 (STD-030-006SP)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- Banjo Engine Driven Pumps