Shop All Inline Strainers
Banjo
Polypropylene Line Strainers
Mfr # LST280SS
Zoro # G308449430
original price:
$80.01
26% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 9.75 in
- Mesh Size 80
- Product Type Strainer Screen
- Material Grade Type 316
Product Information
- Brand Banjo
- MFR # LST280SS
- Zoro # G308449430
- UPC # 0791206006117
- Country of Origin China
- Category Inline Strainers
Dimensions
Overall Length | 9.75 in |
Mesh Size | 80 |
Overall Diameter | 3.1875 in |
Details
Material | Stainless Steel |
Product Type | Strainer Screen |
Material Grade | Type 316 |
Description
Overall Diameter 3.1875 in, Overall Length 9.75 in, Mesh Size 80, Material Stainless Steel, Material Grade Type 316, Product Type Strainer Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KOHLER Hose Kit (1244504)
- RHEEM-RUUD Electric Thermostat, Commercial (SP11231)
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- BANJO T-Line Strainer, 1/2", 177 Microns, Poly (LSTM050-80C)
- BANJO T STRAINER (MLST150-80V)
- BANJO Polypropylene Line Strainers (LST250SS)
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- BANJO T-Line Strainer, 3/4", FNPT, 30 Mesh (LST075-30)
- Banjo Inline Strainers