Shop All Inline Strainers
Banjo
Polypropylene Line Strainers
Mfr # LS350
Zoro # G508449483
original price:
$159.08
27% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.59375 in
- Product Type Strainer Screen
- Overall Diameter 4.3125 in
- Mesh Size 50
Product Information
- Brand Banjo
- MFR # LS350
- Zoro # G508449483
- UPC # 0791206007336
- Country of Origin United States
- Category Inline Strainers
Dimensions
Overall Length | 9.59375 in |
Overall Diameter | 4.3125 in |
Mesh Size | 50 |
Details
Product Type | Strainer Screen |
Description
Overall Diameter 4.3125 in, Overall Length 9.59375 in, Mesh Size 50, Product Type Strainer Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 6 Inch x 6 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114104)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- VIEGA Tee (79595)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- BANJO Mini T-Strainer with Bowl (LSTM050BC)
- BANJO Mini T-Line Strainer, 1/2", 30 Mesh (LSTM050-30)
- Banjo Inline Strainers