Shop All Inline Strainers
Banjo
Poly T Strainer Bowl
Mfr # LST150-B
Zoro # G3252831
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type FNPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Length 3 in
Product Information
- Brand Banjo
- MFR # LST150-B
- Zoro # G3252831
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1 1/2 in |
Length | 3 in |
Height | 6 11/32 in |
Details
Item | Poly T Strainer Bow1 In And Half |
Connection Type | FNPT |
Max. Fluid Temp. | 150 Degrees F |
Housing Material | Polypropylene |
Color | Black |
Maximum Temperature | 150 Degrees F |
Description
Poly T Strainer Bow1 In And Half, Connection Type FNPT, Pipe Size 1 1/2 in, Length 3 in, Height 6 11/32 in, Maximum Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- ASCO Rebuild Kit For 8262 (304352-T)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (898-375-020)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- BANJO Polypropylene Line Strainers (LST280SS)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- BANJO Polypropylene Line Strainers (LS350)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- BANJO T STRAINER (MLST100-50)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- Banjo Inline Strainers