Shop All Sprayer Accessories
Banjo
Pinch Valve
Mfr # PV075
Zoro # G008449457
product price: $60.75
/ea
Sold in multiples of 10 for $607.50
$607.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.6875 in
- Connection Type FNPT
- Seal Material EPDM
- Pipe Size 0.75 in
- Maximum Flow Rate 60 gpm
Product Information
- Brand Banjo
- MFR # PV075
- Zoro # G008449457
- UPC # 0791206010626
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Overall Length | 4.6875 in |
Pipe Size | 0.75 in |
Details
Item | Manual Pinch Valve |
Connection Type | FNPT |
Seal Material | EPDM |
Maximum Flow Rate | 60 gpm |
Maximum Operating Pressure | 300 psi |
Maximum Air Pressure | 100 psi |
Description
Manual Pinch Valve, Pipe Size 0.75 in, Connection Type FNPT, Maximum Flow Rate 60 gpm, Overall Length 4.6875 in, Maximum Air Pressure 100 psi, Maximum Operating Pressure 300 psi, Seal Material EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL PET Lazer Brite Reflective Breakaway Adjustable Cat Collar BL FISHBON (2389-BF)
- ORBIT SPRNK BASE ZINC SIL 1/2"" (58034N)
- FIBERBUILT Market Umbrella 4Rib Pulley Pin Natural, 7.5 ft. (7SQMPPCB-4604)
- IGLOO 10 gal Ultratherm Beverage Dispenser Cooler, 15-51/64 in Dia, Plastic, Red/Yellow (48154)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- BANJO POPPET (DPCF100)
- BANJO Pinch Valve (PV100-075)
- SOLO Solo Backpack Strap Hook (4074837)
- SMITH PERFORMANCE SPRAYERS Poly Flat Fan Tip, 0.25 GPM, 70deg. (182932)
- TEEJET Extended Range Teejet, PK4 (PK-XR8004VS)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- Banjo Sprayer Accessories