Shop All Hydraulic Quick Couplers
Banjo
Manifold Pipe Fitting, 3" Coupling, Type C
Mfr # 303C
Zoro # G508665081
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Shank
- Body Material Polypropylene
- Overall Length 6 5/8 in
- Gasket Material EPDM
- Hose Fitting Gender Male
Product Information
- Brand Banjo
- MFR # 303C
- Zoro # G508665081
- UPC # 0791206035100
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Overall Length | 6 5/8 in |
Coupling Size | 3 in |
Hose Fitting Size | 3 in |
Details
Item | Manifold Pipe Fitting |
Connection Type | Shank |
Body Material | Polypropylene |
Gasket Material | EPDM |
Hose Fitting Gender | Male |
Coupling Type | Type C |
Coupling Component | Socket |
Includes Locking Arm | Yes |
Pipe Fitting Material | Polypropylene |
Basic Fitting Shape | Female Coupler x Hose Shank |
Fitting Type | Female Coupler x Hose Shank |
Description
Manifold Pipe Fitting, Socket, Body Material Polypropylene, Type C, Coupling Size 3 in, Male, Connection Type Shank, Hose Fitting Size 3 in, Female Coupler x Hose Shank, Gasket Material EPDM, Overall Length 6 5/8 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass, (H2F2-B)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-751-12FP-E5)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SPEAN12-12F)
- Banjo Hydraulic Hoses & Fittings