Shop All Inductors, Chokes & Coils
Banjo
Manifold Inductor System, 2" Port, 225 psi
Mfr # MIS220
Zoro # G408851034
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductor Tube Design Straight
- Includes Mounting Hardware Yes
- Features 2 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
- For Use With Manifolds
- Includes (1) 2 in Full Port 45 Degrees Y Flange, (1) 2 in Full Port 45 Degrees Y Flange with 3/4 in Gauge Port, (1) 2 in Full Port Manifold Inductor, (1) 2 in Full Port Manifold Valve Flange x Flange with FKM Seals, (1) 2 in x 2 in Full Port Flange x 6 in Long, (1) 3/4 in Poly Pipe Plug, (10) 220 Series Worm Screw Clamp, (2) 2 in x 2 in Full Port 45 Degrees Flange, (7) 220 Series Full Port Manifold EPDM Gasket with Rib
Product Information
- Brand Banjo
- MFR # MIS220
- Zoro # G408851034
- UPC # 0791206080513
- Country of Origin United States
- Category Inductors, Chokes & Coils
Dimensions
Overall Height | 5.25 in |
Port Size | 2 in |
Overall Width | 8.5 in |
Overall Length | 24.406 in |
Details
Inductor Tube Design | Straight |
Includes Mounting Hardware | Yes |
Features | 2 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals |
For Use With | Manifolds |
Includes | (1) 2 in Full Port 45 Degrees Y Flange, (1) 2 in Full Port 45 Degrees Y Flange with 3/4 in Gauge Port, (1) 2 in Full Port Manifold Inductor, (1) 2 in Full Port Manifold Valve Flange x Flange with FKM Seals, (1) 2 in x 2 in Full Port Flange x 6 in Long, (1) 3/4 in Poly Pipe Plug, (10) 220 Series Worm Screw Clamp, (2) 2 in x 2 in Full Port 45 Degrees Flange, (7) 220 Series Full Port Manifold EPDM Gasket with Rib |
Clamp Material | Stainless Steel |
Resistance Properties | Chemical Resistant |
Gasket Material | EPDM |
Maximum Operating Pressure | 225 psi |
Item | Manifold Inductor System |
Port Type | Full |
Body Material | Glass Filled Polypropylene |
Handle Type | Lever |
Description
Manifold Inductor System, Body Material Glass Filled Polypropylene, Clamp Material Stainless Steel, Features 2 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals, Port Type Full, For Use With Manifolds, Gasket Material EPDM, Handle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- CASIO G Shock Mens Watch Black, DW90521VCF (DW-9052-1VCF)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 8-57/64"D, ABS (SPC15RT)
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- BANJO Manifold Inductor System, 3" Port, 14.5" H (MIS300AA)
- Banjo Inductors, Chokes & Coils