Shop All Garden Hose Fittings
Banjo
Hose to Cam Lever Adapter, Female/Male
Mfr # GHFT075A
Zoro # G2921606
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type GHT x GHT
- Material Polypropylene
- Connection FGHT x 3/4" Cam Lever Male
Product Information
- Brand Banjo
- MFR # GHFT075A
- Zoro # G2921606
- UPC # 791206064704
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Size | 3/4" |
Details
Item | Garden Hose Adapter |
For Hose I.D. | 3/4 in |
Fitting Connection Type | GHT x GHT |
Material | Polypropylene |
Connection | FGHT x 3/4" Cam Lever Male |
Coupling Description | Female/Male |
Max. Pressure | 75 psi |
Operating Temp. Range | -20 Degrees to 150 Degrees F |
Temp. Range | -20 Degrees to 150 Degrees F |
Hose Fitting A Gender | Male |
Max. Working Pressure @ 70 F | 75 psi |
Fitting Material | Polypropylene x Polypropylene |
Hose Fitting B Connection Type | GHT |
Hose Fitting A Connection Type | GHT |
Hose Fitting B Gender | Female |
Color | Yellow |
Type | Garden Hose |
Material of Construction | Polypropylene |
Description
Garden Hose Adapter, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Polypropylene x Polypropylene, 75 psi, Temp. Range -20 Degrees to 150 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RRA4G40HN-PKG)
- XPOSE SAFETY 30 ft x 50 ft Tarp, Brown, Polyethylene (BRT-3050-X)
- WHOLE-IN-ONE 2 in. Spider Gasket (WH974124)
- BRIGGS & STRATTON Cable, Control, OPC (7100976YP)
- BANJO Garden Hose Gasket, EPDM (GHFT075G)
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- BANJO Hose to Cam Lever Adapter, Male/Female (GHMT075B)
- BANJO Hose to Cam Lever Adapter, Double Male (GHMT075F)
- SUPERIOR ELECTRIC Hose Elbow 90 Degree Lead Free Brass with Washer (RVA1620)
- VORTEX 0.75 in. Metal Threaded Female & Male Garden Hose Manifold (VO2513596)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 6 (FGF-OR1-D6)
- Banjo Garden Hose Fittings