Shop All Gaskets, Hardware, & O-Rings
Banjo
Gasket, T Line Strainer, 3/4-1 In
Mfr # LST100-G
Zoro # G1821574
original price:
$2.85
5% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 - 1"
- Type For T Line Strainer
- Material EPDM
- For Use With Mfr. No. LST075-30, LST075-50, LST075-80, LST100-30, LST100-50, LST100-80
- Diameter 2 1/4 in
Product Information
- Brand Banjo
- MFR # LST100-G
- Zoro # G1821574
- UPC # 791206005332
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 3/4 - 1" |
Diameter | 2 1/4 in |
Height | 1/8 in |
Details
Type | For T Line Strainer |
Material | EPDM |
For Use With | Mfr. No. LST075-30, LST075-50, LST075-80, LST100-30, LST100-50, LST100-80 |
Item | GASKET |
Compatible Mfr. Model Number | LST075-30, LST075-50, LST075-80, LST100-30, LST100-50, LST100-80 |
Description
Gasket, Diameter 2 1/4 in, Height 1/8 in, Compatible Mfr. Model Number LST075-30, LST075-50, LST075-80, LST100-30, LST100-50, LST100-80, Compatible with Grainger Part Number 3DTW9, 3DTX1, 3DTX2, 3DTX3, 3DTX4, 3DTX5, Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- BANJO Gasket, Y Strainer, 1 1/2-2 In (LS150-G)
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- JONES STEPHENS Water Meter Coupling, w/Gasket 1" (M20100)
- Banjo Plumbing Parts & Accessories