Shop All Gaskets, Hardware, & O-Rings
Banjo
Gasket, For Mini T Line Strainer, 1/2-3/4
Mfr # LSTM050G
Zoro # G2782166
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 - 3/4"
- Type For Mini T Line Strainer
- Material EPDM
- For Use With Mfr. No. LSTM050-30, LSTM050-50, LSTM050-80, LSTM075-30, LSTM075-50, LSTM075-80
- Diameter 1 7/8 in
Product Information
- Brand Banjo
- MFR # LSTM050G
- Zoro # G2782166
- UPC # 791206065114
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 1/2 - 3/4" |
Diameter | 1 7/8 in |
Height | 1/8 in |
Details
Type | For Mini T Line Strainer |
Material | EPDM |
For Use With | Mfr. No. LSTM050-30, LSTM050-50, LSTM050-80, LSTM075-30, LSTM075-50, LSTM075-80 |
Item | GASKET |
Compatible Mfr. Model Number | LSTM050-30, LSTM050-50, LSTM050-80, LSTM075-30, LSTM075-50, LSTM075-80 |
Description
Gasket, Diameter 1 7/8 in, Height 1/8 in, Compatible Mfr. Model Number LSTM050-30, LSTM050-50, LSTM050-80, LSTM075-30, LSTM075-50, LSTM075-80, Compatible with Grainger Part Number 3DUE5, 3DUE6, 3DUE7, 3DUE9, 3DUF1, 3DUF2, Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2402-08-08-SS)
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-2BZ)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- KOHLER Piston Assembly (1157032)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M301G)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- DIXON Storz Gasket, 5 in Nominal, Buna-N, Domestic (SGP500)
- Banjo Gaskets, Hardware, & O-Rings