Shop All Camlock Gaskets
Banjo
Gasket, 75 psi, 1/2 In and 3/4 In
Mfr # 75G
Zoro # G0581411
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Material EPDM
- Color Black
- Size 1/2" and 3/4"
- Max. Pressure 75 psi
Product Information
- Brand Banjo
- MFR # 75G
- Zoro # G0581411
- UPC # 791206035865
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 1/2" and 3/4" |
Inside Dia. | 7/8 in |
Outside Diameter | 1 3/8 in |
Details
Item | Cam and Groove Gasket |
Material | EPDM |
Color | Black |
Max. Pressure | 75 psi |
Gasket Type | Flat |
Metal Detectable | No |
Color Code Stripe | 1 White |
Thickness | 0.2 in |
Durometer | 60A |
Standards | MS27019 |
Gasket Material | EPDM |
Max. Working Pressure @ 70 F | 75 psi |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- LAUREY 1 1/4" First Family Knob-Oak-Light Brass (15436)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTB75)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600RD (LL1S14X03600RD)
- BANJO Gasket, 125 psi, 2 In (200G)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- BANJO Gasket, 75 psi, 3 In (300G)
- BANJO Gasket, 125 psi, 1 and 1-1/4 In (100G)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-EMD-3/4)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- Banjo Camlock Gaskets