Shop All PVC Pipe Fittings
Banjo
Flange, 3", Full Port , 4 7/16" O.D.
Mfr # M303D
Zoro # G908627566
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Quick-Disconnect Coupling
- Fitting Side A Gender Female
- Maximum Operating Pressure 225 psi
- Includes Seal Yes
- Fitting Side A Type Full Port Flange
Product Information
- Brand Banjo
- MFR # M303D
- Zoro # G908627566
- UPC # 0791206081640
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | Quick-Disconnect Coupling |
Item | Flange |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 225 psi |
Includes Seal | Yes |
Fitting Side A Type | Full Port Flange |
Seal Material | EPDM |
Fitting Side B Gender | Female |
Fitting Side B Type | Quick-Disconnect |
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- PLUMB PAK Actuating Unit Black (PP830-9L)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type L (LH04002)
- BANJO Flange, 2", Buttress, 150 psi, Coupling (TA283QD)
- BANJO Flange, 2", 225 psi, Tee, 3 1/4" O.D. (M220100TEE)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- BANJO Flange, 2", Fitting Elbow, 3 1/16" O.D. (M200100BRB90)
- BANJO Flange, 2", Full Port , 300 psi, Elbow (M220BRB45)
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- Banjo Fittings