Shop All PVC Pipe Fittings
Banjo
Flange, 3", 300 psi, Cross, 3" O.D.
Mfr # M300220WYCG
Zoro # G108563503
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Y Cross
- Overall Length 8 11/16 in
- Fitting Side B Outside Diameter 2 in
- Maximum Operating Pressure 300 psi
- Fitting Side D Outside Diameter 2 in
Product Information
- Brand Banjo
- MFR # M300220WYCG
- Zoro # G108563503
- UPC # 0791206085341
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 8 11/16 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side D Outside Diameter | 2 in |
Fitting Side C Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Details
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- GENOVA #30155Cp 1/2 Sch40 Pvc Cap 10PK (PVC 02116C 0600HA)
- ZORO SELECT 1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 40 (2994533312)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- BANJO Flange, 2", 300 psi, Coupling, 3 1/16" O.D. (M200150BRB)
- BANJO Flange, 2", Buttress, 150 psi, Coupling (TA283QD)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- BANJO Flange, 3", 200 psi, Coupling, 4 7/16" O.D. (M300BRB)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size (160-505)
- Banjo Fittings