Shop All PVC Pipe Fittings
Banjo
Flange, 2", Full Port , Elbow, 6 15/16" L
Mfr # M220Y45
Zoro # G508627560
Sold in multiples of 5 for $294.95
$294.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Full Port Flange Y Coupling
- Fitting Side A Type Full Port Flange
- Overall Length 6 15/16 in
- Fitting Side B Type Full Port Flange
- Maximum Operating Pressure 125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure)
Product Information
- Brand Banjo
- MFR # M220Y45
- Zoro # G508627560
- UPC # 0791206060911
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 6 15/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | 45 Degrees Full Port Flange Y Coupling |
Item | Flange |
Fitting Side A Type | Full Port Flange |
Fitting Side B Type | Full Port Flange |
Maximum Operating Pressure | 125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure) |
Fitting Side C Type | Full Port Flange |
Includes Seal | Yes |
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- GRUVLOK Coupling, Ductile Iron, 3 in, Grooved (0390211761)
- BANJO Flange, 2", Full Port , 300 psi, Elbow (M220BRB45)
- BANJO Flange, 2", 225 psi, Tee, 3 1/4" O.D. (M220100TEE)
- BANJO Flange, 3", 200 psi, Basic Fitting Coupling (M300FPT)
- BANJO Flange, 3", 300 psi, Basic Fitting Coupling (M300MPT)
- BANJO Flange, 2", Full Port , 300 psi, 3 1/4" O.D. (M220BRB)
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (897-375-005)
- Banjo Fittings